Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 3/4 Usable Lg
Mfr # PIN3011216-BX
Zoro # G710042342
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Black Oxide
- Material Stainless Steel
- Standards RoHS Compliant
- Outside Diameter Tolerance -0.002/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011216-BX
- Zoro # G710042342
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 1/2 in |
Maximum Hole Size | 0.1563 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 1 in |
Head Diameter | 5/8 in |
Maximum Usable Length | 3/4 in |
Details
System of Measurement | Inch |
Finish | Black Oxide |
Material | Stainless Steel |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/2 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-278-G100)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L (24C609)
- MORTON Thumb Screw, #10-32 Thread Size, Machined Finish Brass, 3/16" Head Ht (5169)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M12-1.75 (3520-12.00K)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0275)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0075)
- ZORO SELECT 3/8x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-060)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0150)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0125)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1/2L, PK5 (WWG-CLPSBPS-041)
- ZORO SELECT Clevis Pin, Cotterless, 1/4 x 2-1/2in, PK10 (WWG-CLPCZ-008)
- Zoro Select Clevis Pins