Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 30 Usable Lg
Mfr # PIN302M8X35
Zoro # G010042448
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS Compliant
- Finish Plain
- Material Stainless Steel
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN302M8X35
- Zoro # G010042448
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.00/-0.38 mm |
Head Diameter | 14 mm |
Pin Diameter | 8 mm |
Maximum Usable Length | 30 mm |
Shank Length | 35 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Maximum Hole Size | 2 mm |
Details
System of Measurement | Metric |
Standards | RoHS Compliant |
Finish | Plain |
Material | Stainless Steel |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 316 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 14 mm, Maximum Usable Length 30 mm, Maximum Hole Size 2 mm, Number of Holes 1, Shank Length 35 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 8 mm, Properties Chemical Resistant, Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 ft, Steel, Grade A, Black Oxide Finish (U20360.037.9999)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR042088GR)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30577.025.0001)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish (20307)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- ZORO SELECT Precision Clevis Pin 4-3/8 Usable Lg (PIN30101280-BX)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 11/32L, w/2 Rings (WWG-HLPGRR-035)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x5 In (1BAH5)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 In L (WWG-CLPS-093)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- Zoro Select Clevis Pins