Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 3-1/4 Usable Lg
Mfr # PIN7447156
Zoro # G110042942
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Material Stainless Steel
- Standards RoHS Compliant
- Head Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN7447156
- Zoro # G110042942
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 9/16 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.1563 in |
Pin Diameter | 7/16 in |
Maximum Usable Length | 3 1/4 in |
Shank Length | 3 1/2 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Finish | Plain |
Material | Stainless Steel |
Standards | RoHS Compliant |
Material Quality Standards | ASTM A564, DFARS Compliant |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 3 1/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7957-3816-3B)
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (06850)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0275)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x2 27/32L, w/2 Rings (WWG-HLPGRR-039)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0250)
- ZORO SELECT Precision Clevis Pin 25 Usable Lg (PIN301M8X30)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK25 (WWG-CLPZ-167)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 1/4 L, PK5 (WWG-CLPS-131)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0150)
- Zoro Select Clevis Pins