Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 3-1/4 Usable Lg
Mfr # PIN3029156
Zoro # G510041811
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Plain
- Head Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3029156
- Zoro # G510041811
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 13/16 in |
Maximum Usable Length | 3 1/4 in |
Pin Diameter | 9/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.1563 in |
Shank Length | 3 1/2 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material | Stainless Steel |
Finish | Plain |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 316 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 3 1/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 9/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (55034)
- QUEST TECHNOLOGY INTERNATIONAL 30 ft, 0.75 Wd, Polypropylene (NVT-3801)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 3 in L, 8 PK (77086)
- ZORO SELECT Clevis Pin, SS, 5/16x3 L, PK5 (WWG-CLPS-156)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0150)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3015824-BX)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0700)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x3 In (1BUC7)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0062)
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- Zoro Select Clevis Pins