Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 23 Usable Lg
Mfr # PIN301M12X30
Zoro # G810042280
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Plain
- Head Diameter Tolerance +0.00/-0.38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN301M12X30
- Zoro # G810042280
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.00/-0.38 mm |
Maximum Usable Length | 23 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Pin Diameter | 12 mm |
Maximum Hole Size | 3.2 mm |
Shank Length | 30 mm |
Head Diameter | 20 mm |
Details
System of Measurement | Metric |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Plain |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 23 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 30 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY94)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0300)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51390.100.0001)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79283)
- ZORO SELECT Clevis Pin, SS, 5/16x2 1/4 L, PK5 (WWG-CLPS-155)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/2 InL (WWG-CLPSBPS-076)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK25 (WWG-CLPZ-162)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0250)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0350)
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- Zoro Select Clevis Pins