Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 23 Usable Lg
Mfr # PIN301M12X30-BX
Zoro # G810042266
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS Compliant
- Finish Black Oxide
- Material Stainless Steel
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN301M12X30-BX
- Zoro # G810042266
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.05/-0.10 mm |
Pin Diameter | 12 mm |
Maximum Usable Length | 23 mm |
Head Diameter | 20 mm |
Shank Length | 30 mm |
Maximum Hole Size | 3.2 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Details
System of Measurement | Metric |
Item | Clevis Pin |
Standards | RoHS Compliant |
Finish | Black Oxide |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 23 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 30 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK (U12411.087.0001)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0250)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Yellow Zinc, 25 PK (52566)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- ZORO SELECT Precision Clevis Pin 2-15/16 Usable Lg (PIN30100152-BX)
- ZORO SELECT Clevis Pin, Steel, 0.50x1 23/64L, PK10 (WWG-CLPSAE-006)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0250)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- ZORO SELECT Precision Clevis Pin 1-1/16 Usable Lg (PIN3013120-BX)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- Zoro Select Clevis Pins