Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2 Usable Lg
Mfr # PIN3013436
Zoro # G110042478
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Shank Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013436
- Zoro # G110042478
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 2 1/4 in |
Maximum Usable Length | 2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.1563 in |
Pin Diameter | 3/4 in |
Head Diameter | 15/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Standards | RoHS Compliant |
Finish | Plain |
Item | Clevis Pin |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (10E)
- FASTENMASTER FastenMaster FMHLGM006-50 6 in. Headlok Screw; 50 Pack (129265)
- KATO Tangless Helical Insert, Free-Running, M3-0.50 Thrd Sz, Stainless Steel (2TNM-3X.5C-4.5)
- MAGNA-GRIPS Blind Rivet, Structural Button Head, 3/16 in Dia., 2.385 in L, Steel Body, 10 PK (MGP98T-R6-20G-PKT)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 3/4 InL (WWG-CLPSBPS-077)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0600)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x2 1/2 InL (WWG-CLPSBPS-068)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0275)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0100)
- Zoro Select Clevis Pins