Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2 Usable Lg
Mfr # PIN3011236
Zoro # G310042490
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Product Type Precision Clevis Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011236
- Zoro # G310042490
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 1/2 in |
Maximum Usable Length | 2 in |
Maximum Hole Size | 0.1563 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 5/8 in |
Shank Length | 2 1/4 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Material | Stainless Steel |
Standards | RoHS Compliant |
Finish | Plain |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/2 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- DANCO Faucet Washer Flat 1/2 (88577)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 124 PK (L158STGD1)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.250x4 In (WWG-CLPZ-148)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0200)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 In L (WWG-CLPS-116)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3017124-BX)
- Zoro Select Clevis Pins