Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2-3/8 Usable Lg
Mfr # PIN30101848
Zoro # G810042259
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Standards RoHS Compliant
- Material Stainless Steel
- Head Diameter Tolerance +0.000/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN30101848
- Zoro # G810042259
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 2 3/8 in |
Shank Length | 3 in |
Head Diameter | 1 3/8 in |
Pin Diameter | 1 1/8 in |
Maximum Hole Size | 0.25 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Finish | Plain |
Standards | RoHS Compliant |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 3/8 in, Maximum Usable Length 2 3/8 in, Maximum Hole Size 0.25 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1 1/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 25 PK (UST235956)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68BS200)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, 0.57 in Ht, 1.10 in Max Wing Span, 500 PK (14NWC188)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 9/32In (WWG-HLPGRR-002)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0137)
- ZORO SELECT Precision Clevis Pin 1-1/8 Usable Lg (PIN3015122-BX)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK25 (WWG-CLPZ-192)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 21/32L, w/2 Rings (WWG-HLPGRR-042)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39797.056.0300)
- Zoro Select Clevis Pins