Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2-3/8 Usable Lg
Mfr # PIN30101248
Zoro # G810041931
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Standards RoHS Compliant
- Maximum Hole Size 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN30101248
- Zoro # G810041931
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Hole Size | 0.25 in |
Pin Diameter | 1 1/4 in |
Maximum Usable Length | 2 3/8 in |
Head Diameter | 1 1/2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 3 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 1/2 in, Maximum Usable Length 2 3/8 in, Maximum Hole Size 0.25 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.200.0280)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-332)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3013818-BX)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3021416)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 27/64, PK10 (WWG-CLPZ-096)
- ZORO SELECT Clevis Pin, Zinc, 0.437x1 1/4 L, PK10 (WWG-CLPZ-200)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN7445824)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0200)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0250)
- Zoro Select Clevis Pins