Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2-3/8 Usable Lg
Mfr # PIN30101248-BX
Zoro # G310041875
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Black Oxide
- Material Stainless Steel
- Standards RoHS Compliant
- Outside Diameter Tolerance -0.002/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN30101248-BX
- Zoro # G310041875
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 1 1/2 in |
Maximum Usable Length | 2 3/8 in |
Maximum Hole Size | 0.25 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 1 1/4 in |
Shank Length | 3 in |
Details
System of Measurement | Inch |
Finish | Black Oxide |
Material | Stainless Steel |
Standards | RoHS Compliant |
Item | Clevis Pin |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 1/2 in, Maximum Usable Length 2 3/8 in, Maximum Hole Size 0.25 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07359)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Steel Body, 250 PK (U34130.018.0063)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38130.025.0001)
- ZORO SELECT Clevis Pin, Universal, 0.500x2 1/2 In, PK10 (WWG-CLPUZ-027)
- ZORO SELECT Clevis Pin, Zinc, 0.500x4 1/2 L, PK10 (WWG-CLPZ-218)
- ZORO SELECT 1/2x3 S.S.GROOVED CLEVIS (WWG-CLPGSRR-070)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK5 (WWGCLPZBP072)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0250)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x5/8 L, PK25 (WWG-CLPZ-161)
- HHIP 0.903" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0903)
- Zoro Select Clevis Pins