Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2-3/4 Usable Lg
Mfr # PIN3013848
Zoro # G810043294
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Maximum Usable Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013848
- Zoro # G810043294
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 2 3/4 in |
Maximum Hole Size | 0.1563 in |
Pin Diameter | 3/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 3 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 1/2 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Material | Stainless Steel |
Standards | RoHS Compliant |
Finish | Plain |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 2 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 75 mm Shaft Dia (DSH-75ST PA)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 5 PK (U08161.100.0003)
- ITW BEE LEITZKE Cotter Pin Asst, Extend Prong, Zinc, 420 PC (WWG-DISP-CP420)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 282 PK (07708)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0250)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0175)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK5 (WWG-CLPSBPS-043)
- ZORO SELECT Precision Clevis Pin 54 Usable Lg (PIN301M10X60)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0250)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0200)
- Zoro Select Clevis Pins