Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2-1/2 Usable Lg
Mfr # PIN3013444
Zoro # G010042646
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Material Stainless Steel
- Standards RoHS Compliant
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013444
- Zoro # G010042646
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 15/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 2 3/4 in |
Pin Diameter | 3/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.1563 in |
Maximum Usable Length | 2 1/2 in |
Details
System of Measurement | Inch |
Finish | Plain |
Material | Stainless Steel |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 2 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Military Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-803)
- AU-VE-CO PRODUCTS WELL NUTS 10/32" 1.051" LONG BX/10 (AV13008)
- GRIP-RITE Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees (MAXC62872)
- MIDWEST FASTENER 7/16" Steel Washer Cap Push Nuts 1 12PK (61151)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK5 (WWGCLPZBP062)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/2 InL (WWG-CLPSBPS-076)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0500)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0600)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0800)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x2 L, PK25 (WWG-CLPZ-159)
- Zoro Select Clevis Pins