Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 2-1/16 Usable Lg
Mfr # PIN3011436
Zoro # G610043227
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Standards RoHS Compliant
- Head Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011436
- Zoro # G610043227
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 3/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 2 1/4 in |
Maximum Hole Size | 0.0938 in |
Pin Diameter | 1/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 2 1/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material Grade/Class | 18-8 |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 2 1/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 2 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- G.L. HUYETT Hitch Pin Rnd Handle 5/8 x 5 ZY (HPL-0625-5000R)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- L.H. DOTTIE Pipe Pin Anchor, 1/4" Dia., Carbon Steel Zinc Plated, 100 PK (PS25)
- ZORO SELECT Clevis Pin, Zinc, 0.375x3 1/2 L, PK10 (WWG-CLPZ-198)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/2 L, PK5 (WWGCLPZBP062)
- ZORO SELECT Precision Clevis Pin 2 Usable Lg (PIN3015136-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 1/2 In L (WWG-CLPS-117)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x3 L, PK5 (WWGCLPZBP067)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0225)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1/2L, PK5 (WWG-CLPS-135)
- Zoro Select Clevis Pins