Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 19 Usable Lg
Mfr # PIN301M10X25
Zoro # G910041756
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Head Diameter Tolerance +0.00/-0.38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN301M10X25
- Zoro # G910041756
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.00/-0.38 mm |
Shank Length | 25 mm |
Maximum Usable Length | 19 mm |
Head Diameter | 18 mm |
Pin Diameter | 10 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Maximum Hole Size | 3.2 mm |
Details
System of Measurement | Metric |
Material | Stainless Steel |
Item | Clevis Pin |
Standards | RoHS Compliant |
Finish | Plain |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 18 mm, Maximum Usable Length 19 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 25 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 10 mm, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF061603GR)
- MIDWEST FASTENER Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02610)
- ZORO SELECT Flat Washer, For Screw Size 1/4" , Brass Plain Finish, 5 PK (Z9200BR)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0150)
- ZORO SELECT Clevis Pin, Hdlss, 3/16x1 1/32 L, w/2 Rings (WWG-HLPGRR-025)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 In x3 1/2 In L (WWG-CLPS-145)
- ZORO SELECT Clevis Pin, Ctrls, 0.500x3 1/2, PK10 (WWG-CLPCZ-038)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/2 In L (WWG-CLPS-100)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0112)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0250)
- Zoro Select Clevis Pins