Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 15/16 Usable Lg
Mfr # PIN7441418
Zoro # G010042813
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Material Stainless Steel
- Standards RoHS Compliant
- Head Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN7441418
- Zoro # G010042813
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 3/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.0938 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 15/16 in |
Pin Diameter | 1/4 in |
Shank Length | 1 1/8 in |
Details
System of Measurement | Inch |
Finish | Plain |
Item | Clevis Pin |
Material | Stainless Steel |
Standards | RoHS Compliant |
Material Quality Standards | ASTM A564, DFARS Compliant |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 15/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 1 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07679)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (4CAP1)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64077)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0700)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- ZORO SELECT Precision Clevis Pin 11/16 Usable Lg (PIN3013114)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0225)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 In, PK10 (WWG-CLPUZ-020)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3015116-BX)
- HHIP 0.280" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0280)
- Zoro Select Clevis Pins