Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 15/16 Usable Lg
Mfr # PIN3013118-BX
Zoro # G010041885
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Outside Diameter Tolerance -0.002/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013118-BX
- Zoro # G010041885
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 5/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.0938 in |
Shank Length | 1 1/8 in |
Maximum Usable Length | 15/16 in |
Pin Diameter | 3/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Clevis Pin |
Finish | Black Oxide |
Standards | RoHS Compliant |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 15/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 1 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #3-56, Plain 18-8 Stainless steel (3534-3GK)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192339)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-207)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/8 L, PK25 (WWG-CLPZ-188)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0250)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0175)
- Zoro Select Clevis Pins