Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 15/16 Usable Lg
Mfr # PIN3011418-BX
Zoro # G010042882
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Outside Diameter Tolerance -0.002/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011418-BX
- Zoro # G010042882
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 1/4 in |
Maximum Hole Size | 0.0938 in |
Head Diameter | 3/8 in |
Shank Length | 1 1/8 in |
Maximum Usable Length | 15/16 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Black Oxide |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 15/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 1 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" Black Phosphate Steel Rectangular Push Nuts 30PK (61155)
- INDUSCO Eyebolt, 1/4"x 1", Machine Sc (36500366)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07290)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 22 mm H (WWG312214305)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPSBPS-060)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- ZORO SELECT Clevis Pin, Cotterless, 3/8 x 1 in., PK10 (WWG-CLPCZ-012)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0250)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0250)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3015116-BX)
- Zoro Select Clevis Pins