Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1/2 Usable Lg
Mfr # PIN3013812-BX
Zoro # G710043073
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Shank Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013812-BX
- Zoro # G710043073
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 3/4 in |
Head Diameter | 1/2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.1563 in |
Pin Diameter | 3/8 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Clevis Pin |
Standards | RoHS Compliant |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- MKT FASTENING Single Lag Shield, 7/8" Dia, 2-3/16" L, Alloy Steel Plain, 5 PK (6108000)
- HILLMAN Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (47218)
- G.L. HUYETT Safety Pin 1/16 x 2-1/2 ZC (SFP-062-2500)
- ZORO SELECT Clevis Pin, Zinc, 0.625x2 1/4 L, PK5 (WWG-CLPZ-223)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 2 In L (WWG-CLPSBPS-074)
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-063)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.570x2 In, PK10 (WWG-CLPZ-110)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 0.750x4 In (1WGW6)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0125)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0175)
- Zoro Select Clevis Pins