Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1/2 Usable Lg
Mfr # PIN3011212
Zoro # G310042438
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Material Stainless Steel
- Standards RoHS Compliant
- Head Diameter Tolerance +0.000/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011212
- Zoro # G310042438
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 3/4 in |
Head Diameter | 5/8 in |
Pin Diameter | 1/2 in |
Maximum Usable Length | 1/2 in |
Maximum Hole Size | 0.1563 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Details
System of Measurement | Inch |
Finish | Plain |
Material | Stainless Steel |
Standards | RoHS Compliant |
Item | Clevis Pin |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/2 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (SC2204012-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK (M38093.330.0001)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (05330S-PWR)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 12 PK (63416)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 1/4 L, PK5 (WWGCLPZBP073)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0500)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3011216-BX)
- ZORO SELECT 3/16x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-038)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3015114-BX)
- G.L. HUYETT Clevis Pin 3/4 x 4-1/2 LCS ZC (CLPZ-0750-4500/B)
- Zoro Select Clevis Pins