Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 11/16 Usable Lg
Mfr # PIN3013114
Zoro # G810041870
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Material Stainless Steel
- Standards RoHS Compliant
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013114
- Zoro # G810041870
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 3/16 in |
Maximum Usable Length | 11/16 in |
Head Diameter | 5/16 in |
Maximum Hole Size | 0.0938 in |
Shank Length | 7/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Details
System of Measurement | Inch |
Finish | Plain |
Material | Stainless Steel |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 11/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 7/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M01010.120.0090)
- ITW BEE LEITZKE Undersized Machine Key Kit, 1018 Steel, Plain (WWG-DISP-MK070HC)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK (506IP)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE76)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39797.087.0250)
- ZORO SELECT Clevis Pin, Steel, 1-1/2 in. dia. (U39797.150.0500)
- ZORO SELECT 1/2x1-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-067)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 In L (WWG-CLPS-108)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1/2L, PK5 (WWG-CLPSBPS-048)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0300)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- Zoro Select Clevis Pins