Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 11/16 Usable Lg
Mfr # PIN3013114-BX
Zoro # G710041765
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Black Oxide
- Standards RoHS Compliant
- Material Stainless Steel
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013114-BX
- Zoro # G710041765
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Usable Length | 11/16 in |
Shank Length | 7/8 in |
Pin Diameter | 3/16 in |
Maximum Hole Size | 0.0938 in |
Head Diameter | 5/16 in |
Details
System of Measurement | Inch |
Finish | Black Oxide |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material | Stainless Steel |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 11/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 7/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70814)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07151.016.0062)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted Steel Hex Head Slotted Drive, 100 PK (53812)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0125)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0175)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/4 in. (U51798.075.0200)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/2 L, PK25 (WWG-CLPZ-172)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x6 In (1BAJ4)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0250)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/8 L, PK25 (WWG-CLPZ-166)
- Zoro Select Clevis Pins