Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 11/16 Usable Lg
Mfr # PIN3011814-BX
Zoro # G810041962
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Head Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011814-BX
- Zoro # G810041962
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 5/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.0938 in |
Pin Diameter | 1/8 in |
Shank Length | 7/8 in |
Maximum Usable Length | 11/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Clevis Pin |
Finish | Black Oxide |
Standards | RoHS Compliant |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 11/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 7/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AK43ABS201)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60212C06)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.125x4 In (WWG-CLPZ-145)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 10 PK (U08441.075.0350)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3013814-BX)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.750x3 L, PK5 (WWG-CLPZ-227)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/4 L, PK5 (WWG-CLPS-174)
- ZORO SELECT 1/4x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-048)
- HHIP 0.085" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0085)
- Zoro Select Clevis Pins