Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1 Usable Lg
Mfr # PIN3017120-BX
Zoro # G110042713
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Head Diameter Tolerance +0.000/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3017120-BX
- Zoro # G110042713
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 7/16 in |
Maximum Usable Length | 1 in |
Head Diameter | 9/16 in |
Maximum Hole Size | 0.1563 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Shank Length | 1 1/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Black Oxide |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 1 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 7/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.040.0012)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.016.0075)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1/2 in Length, 8 PK (33931)
- HILLMAN Common Nail, 1-1/2 in L, Steel, Bright Finish, 17 ga, 6 PK (122517)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0162)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.437x1 In, PK10 (WWG-CLPZ-082)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0175)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 27/32L, w/2 Rings (WWG-HLPGRR-037)
- ZORO SELECT 5/16x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-054)
- ZORO SELECT Precision Clevis Pin 1 Usable Lg (PIN3013820)
- SPEECO CLEVIS GENL PURPOSE 3/4 in. (S49031200)
- Zoro Select Clevis Pins