Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1 Usable Lg
Mfr # PIN3015820-BX
Zoro # G610042640
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Black Oxide
- Material Stainless Steel
- Maximum Usable Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3015820-BX
- Zoro # G610042640
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 1 in |
Head Diameter | 13/16 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 5/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.1563 in |
Shank Length | 1 1/4 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Finish | Black Oxide |
Material | Stainless Steel |
Item | Clevis Pin |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK (05250AUA)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel 20 PK (2434614)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (N04104.037.0250)
- ZORO SELECT Fully Threaded Rod, 1"-14, 3 ft, Steel, Plain Finish (TRFI2100X3-003P)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3015114-BX)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 1-1/4 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPZ-207)
- ZORO SELECT 3/8x3 S.S.GROOVED CLEVIS (WWG-CLPGSRR-066)
- ZORO SELECT Standard Clevis Pin, 1/4 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (WWG-CLPUZ-008)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0400)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/4 L, PK10 (WWGCLPZBP055)
- Zoro Select Clevis Pins