Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1 Usable Lg
Mfr # PIN3013820
Zoro # G610042886
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Standards RoHS Compliant
- Material Stainless Steel
- Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013820
- Zoro # G610042886
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 3/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.1563 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Shank Length | 1 1/4 in |
Head Diameter | 1/2 in |
Maximum Usable Length | 1 in |
Details
System of Measurement | Inch |
Finish | Plain |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material | Stainless Steel |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (N04104.037.0050)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0600)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Torx Drive, 25 PK (55554)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0400)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0350)
- ZORO SELECT Precision Clevis Pin 1-1/2 Usable Lg (PIN3015128-BX)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0600)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0400)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/2 L, PK25 (WWG-CLPZ-158)
- Zoro Select Clevis Pins