Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-7/8 Usable Lg
Mfr # PIN3013834-BX
Zoro # G510043242
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Black Oxide
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013834-BX
- Zoro # G510043242
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 3/8 in |
Maximum Hole Size | 0.1563 in |
Shank Length | 2 1/8 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 1 7/8 in |
Head Diameter | 1/2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Standards | RoHS Compliant |
Finish | Black Oxide |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 7/8 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Black Oxide Hex Hex Drive, 1000 PK (1424LB)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0125)
- ZORO SELECT Spring Pin, Slot, 1/4x1 1/4 L, Pk50 (5BY65)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST237821)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0050)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0075)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x4 1/2 In L (WWG-CLPZ-239)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.375x3 L, PK5 (WWGCLPZBP067)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x1 1/2 In L (WWG-CLPS-111)
- Zoro Select Clevis Pins