Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-3/8 Usable Lg
Mfr # PIN3013826
Zoro # G610042992
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Outside Diameter Tolerance -0.002/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN3013826
- Zoro # G610042992
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.1563 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 1 5/8 in |
Pin Diameter | 3/8 in |
Head Diameter | 1/2 in |
Maximum Usable Length | 1 3/8 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Clevis Pin |
Standards | RoHS Compliant |
Finish | Plain |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 1 3/8 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 5/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated Stainless Steel, 5/8 in Length, 25 PK (ZSCRW-56)
- ITW BEE LEITZKE Terminal and Loop Lanyard, 12 in, 3/64 in Pin Dia., Galvanized steel, Nylon Coated, 10 PK (WWG-TS2-046-12N)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (N04104.050.0850)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0028)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x4 In (WWG-CLPZ-151)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0125)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 4 In L (WWG-CLPSBPS-080)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0600)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 L, PK5 (WWGCLPZBP068)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0500)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x2 L, PK5 (WWG-CLPSBPS-053)
- Zoro Select Clevis Pins