Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-3/4 Usable Lg
Mfr # PIN3019132-BX
Zoro # G110042027
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Black Oxide
- Maximum Usable Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3019132-BX
- Zoro # G110042027
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 1 3/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 9/16 in |
Shank Length | 2 in |
Maximum Hole Size | 0.1563 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 13/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Clevis Pin |
Standards | RoHS Compliant |
Finish | Black Oxide |
Material Grade/Class | 18-8 |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 9/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0125)
- FASTENMASTER Wood Screw, 2-1/2 in, Stainless Steel 50 PK (FMTLOK212-50)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.050.0008)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 100 PK (MB38112)
- ZORO SELECT Precision Clevis Pin 39 Usable Lg (PIN301M20X50-BX)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x2 1/2 In L (WWG-CLPZ-233)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0125)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/2 L, PK25 (WWG-CLPZ-172)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/8x2 1/4 L, PK25 (WWG-CLP-254)
- Zoro Select Clevis Pins