Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-3/4 Usable Lg
Mfr # PIN3015832-BX
Zoro # G210042507
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3015832-BX
- Zoro # G210042507
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Shank Length | 2 in |
Maximum Hole Size | 0.1563 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 13/16 in |
Pin Diameter | 5/8 in |
Maximum Usable Length | 1 3/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Black Oxide |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #7, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0150)
- HHIP 84 Piece M6 Minus Pin Gage Set .833-.916" (4101-0016)
- METRIC BLUE Split Lock Washer, For Screw Size M16 Steel, Metric Blue Finish, 100 PK (UST187445)
- HILLMAN 923028 16 mm Flat Steel Washer (5305628)
- ZORO SELECT Clevis Pin, Steel, 0.187x1/2 L, PK25 (WWG-CLPSAE-001)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0612)
- ZORO SELECT 3/8x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-063)
- ZORO SELECT Clevis Pin, Stainless, 0.200x1/2 In, PK10 (1WGF8)
- ZORO SELECT Clevis Pin, SS, 1/4x1 L, PK10 (WWG-CLPS-150)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3025114)
- ITW SHAKEPROOF Clevis Pin, 5/8" x 5", LCS PL (CLP-0625-5000/B)
- Zoro Select Clevis Pins