Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-15/16 Usable Lg
Mfr # PIN3011434
Zoro # G310043275
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Plain
- Material Stainless Steel
- Head Diameter Tolerance +0.000/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011434
- Zoro # G310043275
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 3/8 in |
Pin Diameter | 1/4 in |
Maximum Usable Length | 1 15/16 in |
Shank Length | 2 1/8 in |
Maximum Hole Size | 0.0938 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Finish | Plain |
Material | Stainless Steel |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 15/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 2 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 316, Plain Finish (44491)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (1HED2)
- ZORO SELECT Spring Pin, Sltd, 1/2inx4in, Pln, PK5 (U39100.050.0400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 8 in Shank, 1-3/8 in ID, Steel, Galvanized (N2027-8)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN3013118-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x2 1/2 InL (WWG-CLPSBPS-076)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x3 13/32L, w/2 Rings (WWG-HLPGRR-046)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x 1 In L (WWG-CLPSBPS-070)
- ZORO SELECT Clevis Pin, Stl, 5/16x2 1/2 L, PK25 (WWG-CLPZ-243)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 L, PK10 (WWG-CLPZ-203)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x3 In L, PK10 (WWG-CLP-224)
- Zoro Select Clevis Pins