Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/4 Usable Lg
Mfr # PIN3021224
Zoro # G310042902
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Standards RoHS Compliant
- Shank Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3021224
- Zoro # G310042902
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 1 1/2 in |
Head Diameter | 5/8 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.1563 in |
Pin Diameter | 1/2 in |
Maximum Usable Length | 1 1/4 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS Compliant |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 316 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 1/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 5/16 in Screw Size, Chrome Plated Steel, 1/2 in Overall Lg, 0.344 in Inside Dia, 5 PK (MPB510)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04006.062.0600)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 15 PK (932085)
- BIG BOLT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow 4-1/4 in L, 5 PK (HCSG8ZYDF71614414)
- ZORO SELECT Clevis Pin, Zinc, 0.625x2 1/4 L, PK5 (WWG-CLPZ-223)
- ZORO SELECT Precision Clevis Pin 30 Usable Lg (PIN302M8X35)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/4 In L (WWG-CLPS-114)
- ZORO SELECT 3/16x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-039)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3017124-BX)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/2 In L (WWG-CLPS-104)
- MIDWEST FASTENER 7/16" x 1-3/4" Zinc Plated Steel Single Hole Clevis Pins 6PK (75801)
- Zoro Select Clevis Pins