Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/4 Usable Lg
Mfr # PIN3017124-BX
Zoro # G510042917
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Black Oxide
- Material Stainless Steel
- Head Diameter Tolerance +0.000/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3017124-BX
- Zoro # G510042917
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Usable Length | 1 1/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 7/16 in |
Head Diameter | 9/16 in |
Maximum Hole Size | 0.1563 in |
Shank Length | 1 1/2 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Item | Clevis Pin |
Finish | Black Oxide |
Material | Stainless Steel |
Head Type | Headed |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 1 1/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #14 x 3in Tamper-Proof Security Sheet Metal Screw - Flat Phillips Head - 18-8 Stainess Steel - 50 Pk (2.14A3FS)
- L.H. DOTTIE Flat Washer, For Screw Size #8 , Brass 100 PK (FWBR8)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade 2, Zinc Plated Finish (3138)
- PRIME-LINE Sheet Metal Screw S-Tap Pan Head Phil Dr #10 X 1in Zinc Pl Steel Black Head 25PK (9155269)
- ZORO SELECT Clevis Pin, Std, Steel, 0.562x2 In, PK10 (1WGR6)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0600)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0400)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x2 13/32L, w/2 Rings (WWG-HLPGRR-044)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0500)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPSBPS-057)
- Zoro Select Clevis Pins