Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/4 Usable Lg
Mfr # PIN3015824-BX
Zoro # G810042549
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3015824-BX
- Zoro # G810042549
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 1 1/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 13/16 in |
Maximum Hole Size | 0.1563 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 1 1/2 in |
Pin Diameter | 5/8 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Material | Stainless Steel |
Item | Clevis Pin |
Finish | Black Oxide |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 1/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Flanged Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 50 PK (53953)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0250)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Stainless Steel, 316, Plain Finish (45418)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0250)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0350)
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x1 L, PK25 (WWG-CLPZ-156)
- ZORO SELECT Clevis Pin, 18-8, 0.375x1 1/2 L, PK5 (WWG-CLPS-175)
- Zoro Select Clevis Pins