Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/4 Usable Lg
Mfr # PIN3015124-BX
Zoro # G310041882
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Outside Diameter Tolerance -0.002/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN3015124-BX
- Zoro # G310041882
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Usable Length | 1 1/4 in |
Shank Length | 1 1/2 in |
Maximum Hole Size | 0.141 in |
Pin Diameter | 5/16 in |
Head Diameter | 7/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Clevis Pin |
Finish | Black Oxide |
Standards | RoHS Compliant |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 1/4 in, Maximum Hole Size 0.141 in, Number of Holes 1, Shank Length 1 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2021-ZN)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.075.0500)
- ZORO SELECT Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0200)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 In (1BUC5)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0250)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0400)
- ZORO SELECT Precision Clevis Pin 11/16 Usable Lg (PIN3013114)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0400)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0400)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3025114)
- Zoro Select Clevis Pins