Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/2 Usable Lg
Mfr # PIN3017128-BX
Zoro # G110042966
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3017128-BX
- Zoro # G110042966
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 7/16 in |
Head Diameter | 9/16 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 1 1/2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 1 3/4 in |
Maximum Hole Size | 0.1563 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Black Oxide |
Item | Clevis Pin |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 9/16 in, Maximum Usable Length 1 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-2-1/2-SS)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (08022)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0125)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.040.0010)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0200)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0550)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16 in., PK10 (U51798.018.0100)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0400)
- ZORO SELECT 3/16x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-041)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0350)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK25 (WWG-CLPZ-162)
- Zoro Select Clevis Pins