Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/2 Usable Lg
Mfr # PIN3015828-BX
Zoro # G310042506
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Pin Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN3015828-BX
- Zoro # G310042506
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 5/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.1563 in |
Shank Length | 1 3/4 in |
Maximum Usable Length | 1 1/2 in |
Head Diameter | 13/16 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Black Oxide |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 13/16 in, Maximum Usable Length 1 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.375x3 1/2 L, PK10 (WWG-CLPZ-198)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2-3/8 in Shaft Dia, 5 PK (WSM-237)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Nylon 30 PK (64967)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U01000.050.0350)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0125)
- ZORO SELECT Precision Clevis Pin 30 Usable Lg (PIN302M8X35)
- ZORO SELECT Standard Clevis Pin, 3/4 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish (U39797.075.0500)
- ZORO SELECT Clevis Pin, Universal, 0.375x4 In, PK10 (WWG-CLPUZ-022)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 1/4 In, PK10 (WWG-CLPZ-087)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0075)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0150)
- Zoro Select Clevis Pins