Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/2 Usable Lg
Mfr # PIN3015128-BX
Zoro # G510041767
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Black Oxide
- Maximum Usable Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3015128-BX
- Zoro # G510041767
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 1 1/2 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 7/16 in |
Maximum Hole Size | 0.141 in |
Pin Diameter | 5/16 in |
Shank Length | 1 3/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Clevis Pin |
Standards | RoHS Compliant |
Finish | Black Oxide |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 1 1/2 in, Maximum Hole Size 0.141 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0028)
- ZORO SELECT 1/2"-13 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (U24212.050.0400)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1110 PK (SMHWI0-800750SL-1110P)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 15 PK (34003)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.750x6 In (WWG-CLPZ-130)
- ZORO SELECT 3/8x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-060)
- ZORO SELECT Precision Clevis Pin 2-1/16 Usable Lg (PIN3011436)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0800)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x4 In (1BAH3)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- ITW BEE LEITZKE Clevis Pin, Stl, 5/8x1 3/4 L, PK10 (WWG-CLP-267)
- Zoro Select Clevis Pins