Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/2 Usable Lg
Mfr # PIN3011228-BX
Zoro # G510042511
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Black Oxide
- Standards RoHS Compliant
- Material Stainless Steel
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011228-BX
- Zoro # G510042511
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 5/8 in |
Maximum Usable Length | 1 1/2 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.1563 in |
Pin Diameter | 1/2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 1 3/4 in |
Details
System of Measurement | Inch |
Finish | Black Oxide |
Standards | RoHS Compliant |
Material | Stainless Steel |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 1 1/2 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/2 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51561)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H (7001870187-12)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.216X60)
- ZORO SELECT Taper Pin, #5, PK25 (WWG-TP096)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0150)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0600)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x3 L, PK25 (WWG-CLPZ-185)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 In, PK10 (WWG-CLPUZ-013)
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg (PIN30100196)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0500)
- Zoro Select Clevis Pins