Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-1/16 Usable Lg
Mfr # PIN3011420-BX
Zoro # G310042773
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Black Oxide
- Material Stainless Steel
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN3011420-BX
- Zoro # G310042773
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 1 1/16 in |
Pin Diameter | 1/4 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 3/8 in |
Maximum Hole Size | 0.0938 in |
Shank Length | 1 1/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Item | Clevis Pin |
Finish | Black Oxide |
Material | Stainless Steel |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 1/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 1 1/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 3/4"D Edge Grip Kit - Matte Silver (OEMK-EG075MS)
- BUILDRIGHT Deck Screw, #10 x 2-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 78 PK (55002)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.050.1000)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 100 PK (03776)
- ZORO SELECT Standard Clevis Pin, 1 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish (WWG-CLPZ-235)
- ZORO SELECT 3/16x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-041)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0175)
- ZORO SELECT Clevis Pin, Steel, Plain, 1x2 3/8 In, PK5 (WWG-CLPSAE-010)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0050)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK10 (WWG-CLPS-159)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39798.043.0250)
- Zoro Select Clevis Pins