Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 1-11/16 Usable Lg
Mfr # PIN3013130-BX
Zoro # G710042335
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Maximum Hole Size 0.0938 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN3013130-BX
- Zoro # G710042335
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Hole Size | 0.0938 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 5/16 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 1 11/16 in |
Shank Length | 1 7/8 in |
Pin Diameter | 3/16 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Material | Stainless Steel |
Item | Clevis Pin |
Finish | Black Oxide |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 1 11/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 1 7/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU34)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in L, 100 PK (U51000.025.0075)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/4 In L (WWG-CLPS-114)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.570x2 1/2 In, PK5 (WWG-CLPZ-111)
- ZORO SELECT Clevis Pin, Std, Steel, 0.562x2 In, PK10 (1WGR6)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 3/4 L, PK25 (WWG-CLPZ-182)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x6 In (WWG-CLPZ-153)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0600)
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- Zoro Select Clevis Pins