Shop All Carbon Steel Balls
Zoro Select
Precision Ball, Stl, 7/32 In, PK250
Mfr # CA0218755C
Zoro # G2611856
product price: $18.35
/pk 250, $0.07/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Grade 500
- Min. Crush Load 2,450 lb
- Application Bearings, Industrial
- Weight 0.703 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CA0218755C
- Zoro # G2611856
- Country of Origin China
- Category Carbon Steel Balls
Dimensions
Diameter | 7/32 in |
Dia. Tolerance | +/-0.002 in |
Outside Diameter | 7/32 in |
Outside Diameter Tolerance | +/-0.002 in |
Details
Promotion Restriction | Not eligible for promotion |
Grade | 500 |
Min. Crush Load | 2,450 lb |
Application | Bearings, Industrial |
Weight | 0.703 g |
Rockwell Hardness | C60 to C67 |
Standards | ABMA, ANSI |
Item | 1018 Carbon Steel Ball |
Material | Carbon Steel |
Product Type | Precision Ball |
Brinell Hardness | 640 |
Mechanical Finish | Polished |
Material Grade | 1018 |
Machinability | Not Rated |
Shape | Ball |
System of Measurement | Inch |
Ball Bearing Grade | 500 |
Ball Weight | 0.703 g |
Description
1018 Carbon Steel Ball, Material Carbon Steel, Material Grade 1018, Ball Bearing Grade 500, Ball Weight 0.703 g, Outside Diameter 7/32 in, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards ABMA, ANSI, Outside Diameter Tolerance +/-0.002 in, Brinell Hardness 640, Application Bearings, Industrial, Shape Ball, System of Measurement Inch, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 6 Ft (61F.125X4-72)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (19893_24_0)
- ONLINEMETALS Carbon Steel Bar-Rectangle 72 L, 0.375 W (4801)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-206)
- ZORO SELECT Precision Ball, Stl, 5/16 In, PK250 (CA0312505C)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Precision Steel Ball, 3/16", 250PK (CA0187502C)
- ZORO SELECT Carbon Steel Ball, 45.1776 g, 7/8 in, PK25 (20434)
- ZORO SELECT Carbon Steel Ball, 5.6699 g, 7/16 in, PK100 (20429)
- Zoro Select Carbon Steel Balls