Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 9.00mm Dia, PK50
Mfr # HC03543325XXXMM
Zoro # G4595398
Not eligible for select promotions
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9.0 mm
- Weight 2.99 g
- Material Alloy Steel
- Min. Crush Load 8,318 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC03543325XXXMM
- Zoro # G4595398
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 9.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.00254 mm |
Outside Diameter | 9 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 2.99 g |
Material | Alloy Steel |
Min. Crush Load | 8,318 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Item | 52100 Alloy Steel Ball |
Heat Treatable | Yes |
Shape | Ball |
Machinability | Not Rated |
System of Measurement | Metric |
Heat Treatment | Tempered |
Standards | AISI E52100 |
Ball Weight | 2.99 g |
Material Grade | 52100 |
Brinell Hardness | 654 |
Mechanical Finish | Polished |
Ball Bearing Grade | 25 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 2.99 g, Outside Diameter 9 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (1213_6_0)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A (BULK-RS-S30-24)
- TAPMATIC Straight shank 1/2" to 1/2"-20 Threaded Arbor (25050)
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.125", Black (BULK-RS-SBR60-84)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Steel, 1.50mm Dia, PK100 (HC00590625XXXMM)
- Zoro Select Alloy Steel Balls