Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 8.00mm Dia, PK100
Mfr # HC03149625XXXMM
Zoro # G4595407
product price: $11.85
/pk 100, $0.12/ea
Not eligible for select promotions
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8.0 mm
- Weight 2.1 g
- Material Alloy Steel
- Min. Crush Load 6,875 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC03149625XXXMM
- Zoro # G4595407
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 8.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.00254 mm |
Outside Diameter | 8 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 2.1 g |
Material | Alloy Steel |
Min. Crush Load | 6,875 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Item | 52100 Alloy Steel Ball |
Shape | Ball |
System of Measurement | Metric |
Ball Bearing Grade | 25 |
Heat Treatment | Tempered |
Heat Treatable | Yes |
Brinell Hardness | 654 |
Material Grade | 52100 |
Ball Weight | 2.1 g |
Machinability | Not Rated |
Mechanical Finish | Polished |
Standards | AISI E52100 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 2.1 g, Outside Diameter 8 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.46375 in Overall Width, Style: Trim with a Top Bulb (5M062B3X3/32A-25)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 3 Ft (2EZU6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.5-24)
- ZORO SELECT Plate Stock, Tread, 3003 Al, 1/8In T, 1x 2Ft (03P.125X12-24)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Steel, 10.00mm Dia, PK50 (HC03937025XXXMM)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- Zoro Select Alloy Steel Balls