Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 7.00mm Dia, PK100
Mfr # HC02755925XXXMM
Zoro # G4595416
Not eligible for select promotions
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7.0 mm
- Weight 1.407 g
- Material Alloy Steel
- Min. Crush Load 5,472 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC02755925XXXMM
- Zoro # G4595416
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 7.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 7 mm |
Outside Diameter Tolerance | +/-0.00254 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 1.407 g |
Material | Alloy Steel |
Min. Crush Load | 5,472 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Item | 52100 Alloy Steel Ball |
Shape | Ball |
Ball Weight | 1.407 g |
Standards | AISI E52100 |
Machinability | Not Rated |
Material Grade | 52100 |
Heat Treatment | Tempered |
Brinell Hardness | 654 |
Heat Treatable | Yes |
Mechanical Finish | Polished |
Ball Bearing Grade | 25 |
System of Measurement | Metric |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 1.407 g, Outside Diameter 7 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-25)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6874_36_0)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1245_12_12)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Chrome, 5/8 In, PK10 (4RJG8)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- ZORO SELECT Precision Ball, Chrome, 1/4 In, Pk100 (4RJF9)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Chrome, 5/32In, Pk100 (4RJF6)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- Zoro Select Alloy Steel Balls