Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 6.00mm Dia, PK100
Mfr # HC02362225XXXMM
Zoro # G4595425
original price:
$8.95
8% off
new price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 6.0 mm
- Weight 0.886 g
- Material Alloy Steel
- Min. Crush Load 4,050 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC02362225XXXMM
- Zoro # G4595425
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 6.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.00254 mm |
Outside Diameter | 6 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 0.886 g |
Material | Alloy Steel |
Min. Crush Load | 4,050 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Heat Treatable | Yes |
Shape | Ball |
Brinell Hardness | 654 |
Ball Bearing Grade | 25 |
Material Grade | 52100 |
Ball Weight | 0.886 g |
Machinability | Not Rated |
Standards | AISI E52100 |
Heat Treatment | Tempered |
System of Measurement | Metric |
Mechanical Finish | Polished |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 0.886 g, Outside Diameter 6 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.500" Thick (1NML6)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 48" L x 8" W x 3/16" Thick (BULK-PS-PC-304)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 56 in L, 1/4 in Thick, Black (ZUSAVSR-10)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Chrome, 7/32In, Pk100 (4RJF8)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- G.L. HUYETT Precision Ball, 3/8"-25 CH PL (BALL-10-0375)
- Zoro Select Alloy Steel Balls