Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 15.00mm Dia, PK25
Mfr # HC05905525XXXMM
Zoro # G4595355
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 15.0 mm
- Weight 13.843 g
- Material Alloy Steel
- Min. Crush Load 17,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC05905525XXXMM
- Zoro # G4595355
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 15.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 15 mm |
Outside Diameter Tolerance | +/-0.00254 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 13.843 g |
Material | Alloy Steel |
Min. Crush Load | 17,600 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Item | 52100 Alloy Steel Ball |
System of Measurement | Metric |
Heat Treatment | Tempered |
Brinell Hardness | 654 |
Machinability | Not Rated |
Standards | AISI E52100 |
Material Grade | 52100 |
Shape | Ball |
Heat Treatable | Yes |
Mechanical Finish | Polished |
Ball Bearing Grade | 25 |
Ball Weight | 13.843 g |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 13.843 g, Outside Diameter 15 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 3/8 in Dia. (45r1.375-12)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick (1UTL1)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Precision Ball, Chrome, 9/64In, Pk100 (4RJF5)
- ZORO SELECT Precision Ball, Chrome, 9/32In, Pk100 (4RJG1)
- ZORO SELECT Precision Ball, Steel, 1.50mm Dia, PK100 (HC00590625XXXMM)
- Zoro Select Alloy Steel Balls