Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 12.00mm Dia, PK25
Mfr # HC04724425XXXMM
Zoro # G4595361
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 12.0 mm
- Weight 7.088 g
- Material Alloy Steel
- Min. Crush Load 13,475 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HC04724425XXXMM
- Zoro # G4595361
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 12.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 12 mm |
Outside Diameter Tolerance | +/-0.00254 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 7.088 g |
Material | Alloy Steel |
Min. Crush Load | 13,475 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Heat Treatable | Yes |
Standards | AISI E52100 |
System of Measurement | Metric |
Ball Bearing Grade | 25 |
Mechanical Finish | Polished |
Ball Weight | 7.088 g |
Shape | Ball |
Material Grade | 52100 |
Heat Treatment | Tempered |
Brinell Hardness | 654 |
Machinability | Not Rated |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 7.088 g, Outside Diameter 12 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0250x3/8 ID, Pk10 (25114)
- ZORO SELECT Slotted Shim 2 x 2" x 0.015", Pk20 (36D724)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-83)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- ZORO SELECT Precision Ball, Chrome, 5/8 In, PK10 (4RJG8)
- ZORO SELECT Precision Ball, Chrome, 1 In, PK2 (4RJH1)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/8In, PK100 (4RJF4)
- Zoro Select Alloy Steel Balls