Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 11.00mm Dia, PK50
Mfr # HC04330725XXXMM
Zoro # G4595370
product price: $12.99
/pk 50, $0.26/ea
Not eligible for select promotions
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11.0 mm
- Weight 5.459 g
- Material Alloy Steel
- Min. Crush Load 13,416 lb
- Alloy Type 52100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC04330725XXXMM
- Zoro # G4595370
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 11.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter | 11 mm |
Outside Diameter Tolerance | +/-0.00254 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 5.459 g |
Material | Alloy Steel |
Min. Crush Load | 13,416 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Heat Treatment | Tempered |
Material Grade | 52100 |
Shape | Ball |
Machinability | Not Rated |
Mechanical Finish | Polished |
Heat Treatable | Yes |
Ball Bearing Grade | 25 |
Brinell Hardness | 654 |
Standards | AISI E52100 |
System of Measurement | Metric |
Ball Weight | 5.459 g |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 5.459 g, Outside Diameter 11 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A (BULK-RS-RCY60-6)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275HT-100)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- ZORO SELECT Precision Ball, Chrome, 1/2 In, PK25 (4RJG6)
- ZORO SELECT Precision Ball, Chrome, 3/8 In, PK50 (4RJG4)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Precision Ball, Steel, 12.00mm Dia, PK25 (HC04724425XXXMM)
- ZORO SELECT Precision Ball, Steel, 8.00mm Dia, PK100 (HC03149625XXXMM)
- ZORO SELECT Precision Ball, Chrome, 7/32In, Pk100 (4RJF8)
- ZORO SELECT Precision Ball, Chrome, 5/16In, Pk100 (4RJG2)
- Zoro Select Alloy Steel Balls