Shop All Alloy Steel Balls
Zoro Select
Precision Ball, Steel, 10.00mm Dia, PK50
Mfr # HC03937025XXXMM
Zoro # G4595389
product price: $13.19
/pk 50, $0.26/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 10.0 mm
- Weight 4.107 g
- Material Alloy Steel
- Min. Crush Load 9,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HC03937025XXXMM
- Zoro # G4595389
- Country of Origin Multiple
- Category Alloy Steel Balls
Dimensions
Diameter | 10.0 mm |
Dia. Tolerance | +/-0.0001 in |
Outside Diameter Tolerance | +/-0.00254 mm |
Outside Diameter | 10 mm |
Details
Promotion Restriction | Not eligible for promotion |
Weight | 4.107 g |
Material | Alloy Steel |
Min. Crush Load | 9,600 lb |
Alloy Type | 52100 |
Rockwell Hardness | C60 to C67 |
Grade | 25 |
Item | 52100 Alloy Steel Ball |
Application | Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing |
Shape | Ball |
Mechanical Finish | Polished |
Ball Weight | 4.107 g |
Machinability | Not Rated |
Ball Bearing Grade | 25 |
Brinell Hardness | 654 |
Standards | AISI E52100 |
System of Measurement | Metric |
Heat Treatment | Tempered |
Heat Treatable | Yes |
Material Grade | 52100 |
Description
52100 Alloy Steel Ball, Material Alloy Steel, Material Grade 52100, Ball Bearing Grade 25, Ball Weight 4.107 g, Outside Diameter 10 mm, Rockwell Hardness C60 to C67, Mechanical Finish Polished, Machinability Not Rated, Standards AISI E52100, Outside Diameter Tolerance +/-0.00254 mm, Brinell Hardness 654, Application Aerospace, Automotive, Clean Energy, Factory Automation, Material Handling, Medical, Packaging, Printing, Heat Treatable Yes, Heat Treatment Tempered, Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A (BULK-RS-H50-1004)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X5/32C-25)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872880)
- ZORO SELECT Precision Ball, Chrome, 5/32In, Pk100 (4RJF6)
- ZORO SELECT Precision Ball, Steel, 6.00mm Dia, PK100 (HC02362225XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/8In, PK100 (4RJF4)
- ZORO SELECT Precision Ball, Steel, 4.00mm Dia, PK100 (HC01574825XXXMM)
- ZORO SELECT Precision Ball, Chrome, 1/16In, Pk100 (HC00625025)
- ZORO SELECT Precision Ball, Chrome, 11/32In, Pk50 (4RJG3)
- ZORO SELECT Precision Ball, Steel, 5.00mm Dia, PK100 (HC01968525XXXMM)
- Zoro Select Alloy Steel Balls